Shop ZORO SELECT

Self Dumping Hopper, Heavy Duty, Yellow

  • Mfr # 40099-YEL
  • Zoro # G2141408

product price: 
$
2,735.99
/ea
Additional $435.00 delivery surcharge applies per item.
See details

Key Features

Outside Length
70.5 In
Color
Yellow
Load Capacity
7000 lb
Platform Length
70 1/2 In
Cubic Foot Capacity
108.0 cu ft.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40099-YEL
Zoro #
G2141408
UPC #
-
Country of Origin
United States
Color
Yellow
Load Capacity
7000 lb
Item
Self Dumping Hopper
Cubic Foot Capacity
108.0 cu ft.
Hopper Material
Steel
Load Capacity - Hoppers and Cube Trucks
6,000 lb
Hopper Type
Forklift Capable Heavy Duty
Cubic Yard Capacity
4 cu yd
Finish
Enamel
Color - Hoppers and Cube Trucks
Yellow
Hopper Release
Front Release
Container Material - Hoppers and Cube Trucks
Heavy Steel
Volume Capacity
4 cu. yd.
Dump Angle
32 Degrees
Hopper Base
Standard
Frame Material
Steel
Capacity - Cubic Yard
4 cu yd
Frame Gauge
1/4 ga
Load Capacity - Maximum
7,000 lb
Hopper Release Type
Lever
Mobility Type
Fork Pockets
Capacity - Cubic Foot
108 cu ft
Hopper Profile
Standard
Included Casters
Casters Not Included
Wire Color
Yellow

Dimensions

Outside Length
70.5 In
Platform Length
70 1/2 In
Overall Width
79-3/4"
Fork Pocket Width
42-1/2 in
Overall Height
55"
Fork Pocket Depth
54 in
Fork Pocket Height
3 in
Overall Length
70 1/2 in
Lip Height
35 in
Wire Rope Length
70 1/2 in
Length
70 1/2 in

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 7,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 108 cu ft, Capacity - Cubic Yard 4 cu yd, Overall Height 55 in, Overall Length 70 1/2 in, Overall Width 79 3/4 in, Frame Gauge 1/4 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.