Zoro Homepage

Self Dumping Hopper, Medium Duty, Gray

  • Mfr # 15077 GRAY

  • Zoro # G0454627


product price: $1,531.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Outside Length
63.5 in
Color
Gray
Load Capacity
6000 lb
Platform Length
63 1/2 in
Overall Height
39-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15077 GRAY
Zoro #
G0454627
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
63.5 in
Platform Length
63 1/2 in
Overall Height
39-3/4"
Fork Pocket Width
28-1/2 in
Overall Width
57-3/4"
Fork Pocket Height
3 in
Fork Pocket Depth
54 in
Overall Length
63-1/2"
Lip Height
36-3/4 in

Details

Color
Gray
Load Capacity
6000 lb
Item
Self Dumping Hoppers
Volume Capacity
1-1/2 cu. yd.
Dump Angle
31 Degrees
Cubic Yard Capacity
1.5 cu yd
Hopper Base
Standard
Hopper Material
Steel
Container Material - Hoppers and Cube Trucks
Heavy Steel
Cubic Foot Capacity
40.5 cu ft.
Color - Hoppers and Cube Trucks
Gray
Finish
Enamel
Hopper Release
Front Release
Hopper Type
Forklift Capable Medium Duty
Load Capacity - Hoppers and Cube Trucks
6,000 lb
Frame Material
Steel
Capacity - Cubic Foot
40 1/2 cu ft
Mobility Type
Fork Pockets
Included Casters
Casters Not Included
Hopper Profile
Standard
Load Capacity - Maximum
6,000 lb
Hopper Release Type
Lever
Frame Gauge
7 ga
Capacity - Cubic Yard
1 1/2 cu yd

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 40 1/2 cu ft, Capacity - Cubic Yard 1 1/2 cu yd, Overall Height 39 3/4 in, Overall Length 63 1/2 in, Overall Width 57 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.