Zoro Homepage

Self Dumping Hopper, Medium Duty, Gray

  • Mfr # 26077 GRAY

  • Zoro # G0454618


product price: $1,998.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Outside Length
64 in
Color
Gray
Load Capacity
5000 lb
Platform Length
64 1/4 in
Cubic Foot Capacity
67.5 cu ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26077 GRAY
Zoro #
G0454618
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
64 in
Platform Length
64 1/4 in
Overall Width
69-3/4"
Fork Pocket Width
28-1/2 in
Fork Pocket Depth
54 in
Overall Length
64"
Overall Height
46"
Fork Pocket Height
3 in
Lip Height
34-1/2 in

Details

Color
Gray
Load Capacity
5000 lb
Item
Self Dumping Hoppers
Cubic Foot Capacity
67.5 cu ft.
Container Material - Hoppers and Cube Trucks
Heavy Steel
Volume Capacity
2-1/2 cu. yd.
Hopper Type
Forklift Capable Medium Duty
Hopper Base
Standard
Finish
Enamel
Dump Angle
38 Degrees
Hopper Release
Front Release
Hopper Material
Steel
Cubic Yard Capacity
2.5 cu yd
Load Capacity - Hoppers and Cube Trucks
5,000 lb
Color - Hoppers and Cube Trucks
Gray
Frame Material
Steel
Hopper Profile
Standard
Included Casters
Casters Not Included
Capacity - Cubic Yard
2 1/2 cu yd
Hopper Release Type
Lever
Mobility Type
Fork Pockets
Frame Gauge
7 ga
Load Capacity - Maximum
6,000 lb
Capacity - Cubic Foot
67 1/2 cu ft

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 67 1/2 cu ft, Capacity - Cubic Yard 2 1/2 cu yd, Overall Height 46 in, Overall Length 64 in, Overall Width 69 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.