Self Dumping Hopper, Medium Duty, Orange

  • Mfr # 5077-ORG
  • Zoro # G0688941
product price: 
$
1,154.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Outside Length
52.5 in
Color
Orange
Load Capacity
4000 lb
Platform Length
51 1/4 in
Hopper Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5077-ORG
Zoro #
G0688941
UPC #
-
Country of Origin
United States
Color
Orange
Load Capacity
4000 lb
Item
Self Dumping Hopper
Hopper Material
Steel
Container Material - Hoppers and Cube Trucks
Heavy Steel
Hopper Release
Front Release
Volume Capacity
1/2 cu. yd.
Hopper Base
Standard
Finish
Enamel
Cubic Foot Capacity
13.5 cu ft.
Hopper Type
Forklift Capable Medium Duty
Load Capacity - Hoppers and Cube Trucks
4,000 lb
Color - Hoppers and Cube Trucks
Orange
Cubic Yard Capacity
0.5 cu yd
Dump Angle
38 Degrees
Frame Material
Steel
Load Capacity - Maximum
6,000 lb
Capacity - Cubic Yard
1/2 cu yd
Included Casters
Casters Not Included
Capacity - Cubic Foot
13 1/2 cu ft
Frame Gauge
7 ga
Mobility Type
Fork Pockets
Hopper Profile
Standard
Hopper Release Type
Lever
Wire Color
Orange

Dimensions

Outside Length
52.5 in
Platform Length
51 1/4 in
Overall Length
52-1/2"
Fork Pocket Depth
50 in
Overall Height
32-1/2"
Fork Pocket Width
20 1/2 in
Overall Width
37-3/4"
Fork Pocket Height
3 in
Lip Height
29-1/2 in
Wire Rope Length
52 1/2 in
Length
52 1/2 in

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 13 1/2 cu ft, Capacity - Cubic Yard 1/2 cu yd, Overall Height 32 1/2 in, Overall Length 52 1/2 in, Overall Width 37 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable

Ratings & reviews