Zoro Homepage

Self Dumping Hopper, Medium Duty, Red

  • Mfr # 10077 RED

  • Zoro # G0454645


product price: $1,362.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Outside Length
63.5 in
Color
Red
Load Capacity
6000 lb
Platform Length
63 1/2 in
Hopper Type
Forklift Capable Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10077 RED
Zoro #
G0454645
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
63.5 in
Platform Length
63 1/2 in
Overall Length
63-1/2"
Overall Height
39-3/4"
Fork Pocket Depth
54 in
Overall Width
39-3/4"
Fork Pocket Width
28-1/2 in
Fork Pocket Height
3 in
Lip Height
36-3/4 in

Details

Color
Red
Load Capacity
6000 lb
Item
Self Dumping Hoppers
Hopper Type
Forklift Capable Medium Duty
Load Capacity - Hoppers and Cube Trucks
6,000 lb
Volume Capacity
1 cu. yd.
Dump Angle
31 Degrees
Container Material - Hoppers and Cube Trucks
Heavy Steel
Cubic Yard Capacity
1 cu yd
Hopper Release
Front Release
Finish
Enamel
Color - Hoppers and Cube Trucks
Red
Cubic Foot Capacity
27.0 cu ft.
Hopper Material
Steel
Hopper Base
Standard
Frame Material
Steel
Capacity - Cubic Foot
27 cu ft
Frame Gauge
7 ga
Included Casters
Casters Not Included
Hopper Profile
Standard
Capacity - Cubic Yard
1 cu yd
Load Capacity - Maximum
6,000 lb
Mobility Type
Fork Pockets
Hopper Release Type
Lever

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 27 cu ft, Capacity - Cubic Yard 1 cu yd, Overall Height 39 3/4 in, Overall Length 63 1/2 in, Overall Width 39 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.