Zoro Homepage

Self Dumping Hopper, Medium Duty, Red

  • Mfr # 3377 RED

  • Zoro # G2141365


product price: $871.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Outside Length
52.5 in
Color
Red
Load Capacity
4000 lb
Platform Length
51 1/4 in
Volume Capacity
1/3 cu. yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3377 RED
Zoro #
G2141365
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
52.5 in
Platform Length
51 1/4 in
Overall Height
32-1/2"
Overall Width
31-3/4"
Fork Pocket Height
3 in
Fork Pocket Width
20-1/2 in
Overall Length
52-1/2"
Fork Pocket Depth
50 in
Lip Height
29-1/2 in

Details

Color
Red
Load Capacity
4000 lb
Item
Self Dumping Hoppers
Volume Capacity
1/3 cu. yd.
Hopper Release
Front Release
Cubic Foot Capacity
8.1 cu ft.
Hopper Material
Steel
Hopper Type
Forklift Capable Medium Duty
Load Capacity - Hoppers and Cube Trucks
4,000 lb
Container Material - Hoppers and Cube Trucks
Heavy Steel
Finish
Enamel
Color - Hoppers and Cube Trucks
Red
Cubic Yard Capacity
0.3 cu yd
Hopper Base
Standard
Dump Angle
38 Degrees
Frame Material
Steel
Mobility Type
Fork Pockets
Frame Gauge
7 ga
Included Casters
Casters Not Included
Capacity - Cubic Foot
8 1/8 cu ft
Load Capacity - Maximum
6,000 lb
Hopper Profile
Standard
Hopper Release Type
Lever
Capacity - Cubic Yard
3/8 cu yd

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 8 1/8 cu ft, Capacity - Cubic Yard 3/8 cu yd, Overall Height 32 1/2 in, Overall Length 52 1/2 in, Overall Width 31 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.