Shop ZORO SELECT

Self Dumping Hopper, Medium Duty, Yellow

  • Mfr # 20077-YEL
  • Zoro # G0688908

product price: 
$
1,887.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Outside Length
64 in
Color
Yellow
Load Capacity
6000 lb
Platform Length
64 1/4 in
Volume Capacity
2 cu. yd.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20077-YEL
Zoro #
G0688908
UPC #
-
Country of Origin
United States
Color
Yellow
Load Capacity
6000 lb
Item
Self Dumping Hopper
Volume Capacity
2 cu. yd.
Cubic Yard Capacity
2 cu yd
Hopper Type
Forklift Capable Medium Duty
Load Capacity - Hoppers and Cube Trucks
6,000 lb
Color - Hoppers and Cube Trucks
Yellow
Finish
Enamel
Cubic Foot Capacity
54.0 cu ft.
Hopper Material
Steel
Hopper Release
Front Release
Hopper Base
Standard
Dump Angle
38 Degrees
Container Material - Hoppers and Cube Trucks
Heavy Steel
Frame Material
Steel
Load Capacity - Maximum
6,000 lb
Mobility Type
Fork Pockets
Frame Gauge
7 ga
Hopper Profile
Standard
Capacity - Cubic Yard
2 cu yd
Hopper Release Type
Lever
Capacity - Cubic Foot
54 cu ft
Included Casters
Casters Not Included
Wire Color
Yellow

Dimensions

Outside Length
64 in
Platform Length
64 1/4 in
Overall Width
57-3/4"
Overall Height
46"
Fork Pocket Width
28-1/2 in
Overall Length
64"
Fork Pocket Height
3 in
Fork Pocket Depth
54 in
Lip Height
34-1/2 in
Wire Rope Length
64 in
Length
64 in

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 54 cu ft, Capacity - Cubic Yard 2 cu yd, Overall Height 46 in, Overall Length 64 in, Overall Width 57 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.