Shop ZORO SELECT

Self Dumping Hopper, Medium Duty, Yellow

  • Mfr # 3377-YEL
  • Zoro # G0688950

product price: 
$
1,072.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Outside Length
52.5 in
Color
Yellow
Load Capacity
4000 lb
Platform Length
51 1/4 in
Hopper Type
Forklift Capable Medium Duty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3377-YEL
Zoro #
G0688950
UPC #
-
Country of Origin
United States
Color
Yellow
Load Capacity
4000 lb
Item
Self Dumping Hopper
Hopper Type
Forklift Capable Medium Duty
Container Material - Hoppers and Cube Trucks
Heavy Steel
Finish
Enamel
Volume Capacity
1/3 cu. yd.
Hopper Material
Steel
Dump Angle
38 Degrees
Color - Hoppers and Cube Trucks
Yellow
Load Capacity - Hoppers and Cube Trucks
4,000 lb
Cubic Foot Capacity
8.1 cu ft.
Cubic Yard Capacity
0.3 cu yd
Hopper Release
Front Release
Hopper Base
Standard
Frame Material
Steel
Hopper Profile
Standard
Capacity - Cubic Foot
8 1/8 cu ft
Mobility Type
Fork Pockets
Frame Gauge
7 ga
Hopper Release Type
Lever
Capacity - Cubic Yard
3/8 cu yd
Load Capacity - Maximum
6,000 lb
Included Casters
Casters Not Included
Wire Color
Yellow

Dimensions

Outside Length
52.5 in
Platform Length
51 1/4 in
Overall Length
52-1/2"
Overall Height
32-1/2"
Fork Pocket Height
3 in
Fork Pocket Depth
40 in
Fork Pocket Width
20-1/2 in
Overall Width
31-3/4"
Lip Height
29-1/2 in
Wire Rope Length
52 1/2 in
Length
52 1/2 in

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 8 1/8 cu ft, Capacity - Cubic Yard 3/8 cu yd, Overall Height 32 1/2 in, Overall Length 52 1/2 in, Overall Width 31 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.