Zoro Homepage

Self-Latching Gate Latch, 2-3/8 In. W

  • Mfr # 1RBY1

  • Zoro # G3106196


product price: $3.89
/ea

Key Features

Latch Type
Gravity
Bolt Head Dia.
11/32 in
Max. Shackle Dia.
3/8 in
Throw Size
2 3/4 in
Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RBY1
Zoro #
G3106196
UPC #
190735031629
Country of Origin
China

Dimensions

Bolt Head Dia.
11/32 in
Max. Shackle Dia.
3/8 in
Throw Size
2 3/4 in
Height
2 3/16 in
Bolt Length
4 in
Length
4 in
Width
2 3/8 in
Maximum Shackle Diameter
3/8 in
Bolt Head Diameter
3/8 in
Overall Length
4 in
Overall Width
2 3/8 in
Overall Height
2 3/16 in

Details

Latch Type
Gravity
Hardware
Included
Item
Self-Latching Gate Latch
Number of Mounting Holes
6
Color
Silver
Finish
Galvanized
Material
Steel
Product Type
Self-Latching Gate Latch
Hardware Included
Yes

Description

Self-Latching Gate Latch, Product Type Self-Latching Gate Latch, Latch Type Gravity, Bolt Head Diameter 3/8 in, Maximum Shackle Diameter 3/8 in, Material Steel, Number of Mounting Holes 6, Hardware Included Yes, Color Silver, Throw Size 2 3/4 in, Bolt Length 4 in, Overall Width 2 3/8 in, Overall Height 2 3/16 in, Overall Length 4 in, Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.