Shop ZORO SELECT

Self-Locking Precision Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 3/8 in Shoulder Lg, 5 PK

  • Mfr # PAT4365
  • Zoro # G2998195

product price: 
$
7.39
/pk of 5, $1.48/ea
Sold in multiples of 2 pks for $14.78

Key Features

Socket Head
Slotted Drive
System of Measurement
Inch
Thread Size
#6-32
Shoulder Diameter
5/32 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PAT4365
Zoro #
G2998195
UPC #
-
Country of Origin
United States
System of Measurement
Inch
Head Type
Socket
Drive Type
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Self-Locking Precision Shoulder Screw
Min. Tensile Strength (PSI)
116,000 psi
Class
2A
Temp. Range (F)
-70 Degrees to 250 Degrees F
Type
Self-Locking Precision
Meets/Exceeds
ASME/ANSI B18.3.3
Rockwell Hardness
B95
Head Style
Standard
Minimum Temperature
-70 Degrees F
Precision Screw
Yes
Dimensional Standards
ASME/ANSI B18.3.3
Thread Fit
2A
Maximum Temperature
250 Degrees F
Tensile Strength
116,000 psi
Pack Size
Small Pack
Material Grade/Class
18-8
Shoulder Screw Type
Locking Precision Shoulder Screw
Resistance Properties
Corrosion-Resistant
Temperature - Minimum
-70 Degrees F
Temperature - Maximum
250 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
#6-32
Shoulder Diameter
5/32 in
Shoulder Length
3/8 in
Head Diameter
9/32 in
Head Height
1/8 in
Thread Length
3/16 in
Shoulder Length Tolerance
-0.0 in to +0.002 in
Shoulder Dia.
5/32 in
Shoulder Diameter Tolerance
-0.0015 in to +0.0 in
Minimum Thread Length
3/16 in

Description

Shoulder Screw, Shoulder Screw Type Locking Precision Shoulder Screw, Head Type Standard, Drive Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size #6-32, Minimum Thread Length 3/16 in, Shoulder Length 3/8 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 5/32 in, Shoulder Diameter Tolerance -0.0015 in to +0.0 in, Pack Size Small Pack, Head Height 1/8 in, Head Diameter 9/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products