Self-Locking Shoulder Screws, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 12 mm Shoulder Lg, Alloy Steel, 5 PK

  • Mfr # SBS005012L-005P1
  • Zoro # G2510365
product price: 
$
26.99
/pk of 5, $5.40/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M5-0.80
Shoulder Diameter
6 mm
Drive Size
3 mm
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBS005012L-005P1
Zoro #
G2510365
UPC #
-
Country of Origin
India
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Self-Locking Shoulder Screws
Head Style
Knurled
Temp. Range (F)
-70 Degrees to 250 Degrees F
Class
5g6g
Meets/Exceeds
Standards Comparable to ISO 7379
Min. Tensile Strength (PSI)
159,500 psi
Shear Strength (PSI)
95,700 psi
Type
Self-Locking
Rockwell Hardness
C39 to C44
Maximum Temperature
250 Degrees F
Shear Strength
95,700 psi
Thread Fit
5g6g
Dimensional Standards
ISO 7379
Head Texture
Knurled
Thread Pitch
0.8 mm
Shoulder Screw Type
Locking Shoulder Screw
Material Grade/Class
Class 12.9
Minimum Temperature
-70 Degrees F
Pack Size
Small Pack
Precision Screw
No
Tensile Strength
159,500 psi
Temperature - Minimum
-70 Degrees F
Temperature - Maximum
250 Degrees F
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
M5-0.80
Shoulder Diameter
6 mm
Shoulder Length
12 mm
Drive Size
3 mm
Head Diameter
10 mm
Head Height
4.5 mm
Thread Length
9.5 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Dia.
6 mm
Shoulder Diameter Tolerance
-0.036 mm to +0.0 mm
Minimum Thread Length
9.5 mm

Description

Shoulder Screw, Shoulder Screw Type Locking Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 12 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 4.5 mm, Head Diameter 10 mm, Dimensional Standards ISO 7379

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products