Self-Locking Shoulder Screws, M6-1.00 Thr Sz, 11 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK

  • Mfr # SBS006030L-005P1
  • Zoro # G3197476
product price: 
$
28.15
/pk of 5, $5.63/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M6-1.00
Shoulder Diameter
8 mm
Drive Size
4 mm
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBS006030L-005P1
Zoro #
G3197476
UPC #
-
Country of Origin
India
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Self-Locking Shoulder Screws
Head Style
Knurled
Shear Strength (PSI)
95,700 psi
Temp. Range (F)
-70 Degrees to 250 Degrees F
Class
5g6g
Rockwell Hardness
C39 to C44
Type
Self-Locking
Min. Tensile Strength (PSI)
159,500 psi
Meets/Exceeds
Standards Comparable to ISO 7379
Thread Pitch
1 mm
Thread Fit
5g6g
Pack Size
Small Pack
Maximum Temperature
250 Degrees F
Material Grade/Class
Class 12.9
Dimensional Standards
ISO 7379
Shoulder Screw Type
Locking Shoulder Screw
Minimum Temperature
-70 Degrees F
Precision Screw
No
Tensile Strength
159,500 psi
Shear Strength
95,700 psi
Head Texture
Knurled
Temperature - Maximum
250 Degrees F
Temperature - Minimum
-70 Degrees F
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
M6-1.00
Shoulder Diameter
8 mm
Shoulder Length
30 mm
Drive Size
4 mm
Head Diameter
13 mm
Head Height
5.5 mm
Thread Length
11 mm
Shoulder Dia.
8 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Diameter Tolerance
-0.036 mm to +0.0 mm
Minimum Thread Length
11 mm

Description

Shoulder Screw, Shoulder Screw Type Locking Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 30 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products