Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Pneumatic Wheel, 12 in., 185 lb.

  • Mfr # 1NXC4

  • Zoro # G1133054


product price: $25.19
/ea

Key Features

Wheel Width
3 7/8 in
Weight Capacity
185 lb
Load Rating Range
0 to 299 lb
For Axle Size
3/4 in
Hub Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NXC4
Zoro #
G1133054
UPC #
190735407608
Country of Origin
China

Dimensions

Wheel Width
3 7/8 in
For Axle Size
3/4 in
Hub Length
3 1/4 in
Fits Axle Dia.
3/4 in
Bore Dia.
3/4 in
Tire Thickness
2 13/32 in
Tire Rim Dia.
9 5/16 in
Wheel Diameter
12 in

Details

Weight Capacity
185 lb
Load Rating Range
0 to 299 lb
Hub Material
Steel
Tire Material
Rubber
Hub Position
Center Mount
Tread
Ribbed
Tire Sidewall No.
12x3
Application
Lawn Mower and Equipment Tires
For Use With
Lawn Mower and Equipment Tires
Wheel Bearings
Ball
Hub Type
Symmetrical
Frame Finish
Powder Coated
Hub Color
Silver
Caster Load Rating Range
Light-Duty
Tread Color
Black
Item
Semi-Pneumatic Wheel
Non-Marking
No
Tire Rim Type
Standard
Wheel Type
Semi-Pneumatic
Finish
Powder Coated

Description

Semi-Pneumatic Wheel, 185 lb Load Rating, Ribbed Tread, 12 in Wheel Dia., 3 7/8 in Wheel Width, For Axle Size 3/4 in, 12x3, Standard Tire Rim Type, Center Mount Hub Position, 3 1/4 in Hub Length, Steel Hub Material, No Non-Marking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.