Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Pneumatic Wheel, 12 in., 90 lb.

  • Mfr # 1NXB1

  • Zoro # G3480251


product price: $18.15
/ea

Key Features

Wheel Dia.
12 in
Wheel Width
1 3/4 in
Load Rating Range
0 to 299 lb
Load Rating
90 lb
For Axle Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NXB1
Zoro #
G3480251
UPC #
190735407486
Country of Origin
China

Dimensions

Wheel Dia.
12 in
Wheel Width
1 3/4 in
For Axle Size
1/2 in
Hub Length
1 1/2 in
Bore Dia.
1/2 in
Tire Rim Dia.
9 in
Tire Thickness
1 11/16 in
Fits Axle Dia.
1/2"

Details

Load Rating Range
0 to 299 lb
Load Rating
90 lb
Hub Material
Steel
Hub Position
Center Mount
Tread
Ribbed
Frame Finish
Powder Coated
Tread Color
Black
Wheel Bearings
Ball
For Use With
Lawn Mower and Equipment Tires
Application
Lawn Mower and Equipment Tires
Hub Color
Silver
Hub Type
Symmetrical
Item
Semi-Pneumatic Wheel
Tire Sidewall No.
12x1.75
Caster Load Rating Range
Light-Duty
Caster Wheel/Tread Material
Rubber
Non-Marking
No
Wheel/Tread Material
Rubber
Tire Rim Type
Standard
Wheel Type
Semi-Pneumatic
Finish
Powder Coated
Load Capacity - Maximum
90 lb
Product Type
Semi-Pneumatic Wheel

Description

Semi-Pneumatic Wheel, 90 lb Load Rating, Ribbed Tread, 12 in Wheel Dia., 1 3/4 in Wheel Width, For Axle Size 1/2 in, 12x1.75, Standard Tire Rim Type, Center Mount Hub Position, 1 1/2 in Hub Length, Steel Hub Material, No Non-Marking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.