Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Pneumatic Wheel, 6 in., 55 lb.

  • Mfr # 1NXA6

  • Zoro # G0929686


product price: $9.79
/ea

Key Features

Tire Size
6x1.5
Wheel Width
1 1/2 in
Weight Capacity
55 lb
Load Rating Range
0 to 299 lb
For Axle Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NXA6
Zoro #
G0929686
UPC #
190735407448
Country of Origin
China

Dimensions

Tire Size
6x1.5
Wheel Width
1 1/2 in
For Axle Size
1/2 in
Hub Length
1 3/8 in
Fits Axle Dia.
1/2 in
Tire Thickness
1 13/32 in
Bore Dia.
1/2 in
Tire Rim Dia.
4 in
Wheel Diameter
6 in

Details

Weight Capacity
55 lb
Load Rating Range
0 to 299 lb
Hub Material
Steel
Tire Material
Rubber
Hub Position
Center Mount
Tread
Ribbed
Tread Color
Black
Frame Finish
Powder Coated
Caster Load Rating Range
Light-Duty
Application
Lawn Mower and Equipment Tires
Hub Color
Silver
Hub Type
Symmetrical
Wheel Bearings
Ball
For Use With
Lawn Mower and Equipment Tires
Tire Sidewall No.
6x1.5
Item
Semi-Pneumatic Wheel
Tire Rim Type
Standard
Non-Marking
No
Wheel Type
Semi-Pneumatic
Finish
Powder Coated

Description

Semi-Pneumatic Wheel, 55 lb Load Rating, Ribbed Tread, 6 in Wheel Dia., 1 1/2 in Wheel Width, For Axle Size 1/2 in, Standard Tire Rim Type, Center Mount Hub Position, 1 3/8 in Hub Length, Steel Hub Material, No Non-Marking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.