Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Pneumatic Wheel, 8 in., 150 lb.

  • Mfr # 1NXA8

  • Zoro # G2481972


product price: $14.39
/ea

Key Features

Wheel Width
1 3/4 in
Weight Capacity
150 lb
Load Rating Range
0 to 299 lb
For Axle Size
1/2 in
Hub Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NXA8
Zoro #
G2481972
UPC #
190735407462
Country of Origin
China

Dimensions

Wheel Width
1 3/4 in
For Axle Size
1/2 in
Hub Length
2 1/8 in
Fits Axle Dia.
1/2 in
Tire Thickness
1 1/2 in
Bore Dia.
1/2 in
Tire Rim Dia.
5 in
Wheel Diameter
8 in

Details

Weight Capacity
150 lb
Load Rating Range
0 to 299 lb
Hub Material
Steel
Tire Material
Rubber
Hub Position
Center Mount
Tread
Ribbed
Hub Type
Symmetrical
Tread Color
Black
Hub Color
Silver
For Use With
Lawn Mower and Equipment Tires
Item
Semi-Pneumatic Wheel
Frame Finish
Powder Coated
Application
Lawn Mower and Equipment Tires
Tire Sidewall No.
8x1.75
Caster Load Rating Range
Light-Duty
Wheel Bearings
Ball
Tire Rim Type
Standard
Non-Marking
No
Wheel Type
Semi-Pneumatic
Finish
Powder Coated

Description

Semi-Pneumatic Wheel, 150 lb Load Rating, Ribbed Tread, 8 in Wheel Dia., 1 3/4 in Wheel Width, For Axle Size 1/2 in, Standard Tire Rim Type, Center Mount Hub Position, 2 1/8 in Hub Length, Steel Hub Material, No Non-Marking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.