Zoro Homepage

Semi-Trash Pump, 3In NPT, 6 HP

  • Mfr # 24D039

  • Zoro # G4972615


product price: $741.99
/ea
Free Shipping & Returns

Key Features

HP
6 hp
Max. Suction Lift
26 ft
Max. Head
85 ft
Impeller Type
Semi-Open
Ignition Type
Recoil-Start
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24D039
Zoro #
G4972615
UPC #
190735434444
Country of Origin
Japan

Dimensions

Length
23-3/4"
Height
21-3/8"
Width
17-1/8"
Engine Size
179 cc
Discharge Dia.
3 in
Overall Width
17 1/8 in
Overall Length
23 3/4 in
Overall Height
21 3/8 in
Inlet Dia.
3 in
Max. Diameter Solids
3/4 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
3 in
Inlet Diameter
3 in

Details

HP
6 hp
Max. Suction Lift
26 ft
Max. Head
85 ft
Impeller Type
Semi-Open
Ignition Type
Recoil-Start
Item
Engine Driven Pump
GPM of Water @ 80 Ft. of Head
13.4
Engine/Motor Type
Gas
GPM of Water @ 40 Ft. of Head
166.5
Impeller Material
Spheroid Graphite Ductile
Seal Material
Buna-N
Temp. Range
35 Degrees to 105 Degrees F
Solids Handling Capacity
3/4"
Roll Bar Frame
Steel
GPM of Water @ 10 Ft. of Head
222
Max. Pressure
37 psi
GPM of Water @ 70 Ft. of Head
61.1
Outlet
3" NPT
GPM of Water @ 50 Ft. of Head
145.8
Check Valve
Buna N
Material of Construction
Aluminum
GPM of Water @ 60 Ft. of Head
90.6
Mechanical Seal
Silicon Carbide, Buna N
GPM of Water @ 30 Ft. of Head
185.9
Application
Semi-Trash
Tank Capacity
3.8 qt
Agency Compliance
EPA III Approved and CARB Exampt Product
Casing Adapter
Spheroid Graphite Ductile
Engine RPM
3600
GPM of Water @ 20 Ft. of Head
204.5
Number of Impellers
1
Self-Priming
Yes
Engine Brand
Koshin
Sensor Type
Low Oil
Volute/Wear Plate
Spheroid Graphite Ductile Iron
Inlet
3 in NPT
Body Material
Aluminum
Volute Material
Ductile Iron
Flow Rate @ 60 Ft. of Head
90.6 gpm
RPM
3,600 RPM
Maximum Discharge Pressure
37 psi
Power Source
Gas Engine
Pump Mechanism
Centrifugal
Inlet Standard
NPT
Discharge
3 in NPT
Flow Rate @ 40 Ft. of Head
166.5 gpm
Discharge Standard
NPT
Impeller Design
Semi-Open
Flow Rate @ 80 Ft. of Head
13.4 gpm
Frame Design - Pumps
Full Tubular Frame
Standards
EPA III Approved; CARB Exampt
Frame Design
Roll Cage
Engine Series
K180
Suction Lift - Maximum
26 ft
Discharge Pressure - Maximum
37 psi
Feet of Head - Maximum
85 ft
Horsepower
6 hp
Rotation Speed - Maximum
3,600 RPM

Description

Engine Driven Pump, Engine Size 179 cc, HP 6 hp, Tank Capacity 3.8 qt, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Ductile Iron, Seal Material Buna-N, Flow Rate @ 40 Ft. of Head 166.5 gpm, Flow Rate @ 60 Ft. of Head 90.6 gpm, Flow Rate @ 80 Ft. of Head 13.4 gpm, Max. Head 85 ft, Max. Suction Lift 26 ft, Frame Design - Pumps Full Tubular Frame, Impeller Design Semi-Open, Maximum Discharge Pressure 37 psi, Max. Diameter Solids 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.