Shop ZORO SELECT
See all product information
Create Account
Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/32 in L, Aluminum Body, 100 PK
- Mfr # TAC0403-100
- Zoro # G3417617
product price:Â
$
7.49
/pk of 100, $0.07/ea
Key Features
Rivet Head Style
Oval
Rivet Body Material
Aluminum
Fastener Finish
Plain
Grip Range
0.043 in - 0.073 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAC0403-100
- Zoro #
- G3417617
- UPC #
- -
- Country of Origin
- United States
- Item
- Semi-Tubular Rivet
- Rivet Head Style
- Oval
- Rivet Body Material
- Aluminum
- Fastener Finish
- Plain
- Grip Range
- 0.043 in - 0.073 in
- System of Measurement
- Inch
- Finish
- Plain
- Manufacturer Location
- Made in USA*
- Head Type
- Dome
- Product Type
- Semi-Tubular Rivet
- Material
- Aluminum
- Material Grade/Class
- Ungraded
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Rivet Dia.
- 1/16 in
- Rivet Length
- 3/32 in
- Head Height
- 0.034 in
- Head Dia.
- 0.109 in
- Hole Size
- 0.064 in
- Maximum Material Thickness
- 5/64 in
- Body Length
- 3/32 in
- Maximum Hole Depth
- 0.089 in
- Overall Length
- 1/8 in
- Minimum Material Thickness
- 3/64 in
- Head Diameter
- 9/32 in
- Shank Diameter
- 0.0625 in
- Maximum Hole Diameter
- 0.064 in
- Wire Rope Length
- 1/8 in
- Length
- 1/8 in
Description
Semi-Tubular Rivet,3/32 In. L,PK100, System of Measurement Inch, Shank Diameter 0.0625 in, Overall Length 1/8 in, Product Type Semi-Tubular Rivet, Material Aluminum, Material Grade/Class Ungraded, Finish Plain, Head Type Dome, Head Diameter 9/32 in, Head Height 0.034 in, Maximum Hole Diameter 0.064 in, Maximum Material Thickness 5/64 in, Minimum Material Thickness 3/64 in, Body Length 3/32 in, Maximum Hole Depth 0.089 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.