Shop ZORO SELECT
See all product information
Create Account
Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 5/32 in L, Steel Body, 100 PK
- Mfr # TSC0405-100
- Zoro # G3218397
product price:Â
$
4.99
/pk of 100, $0.05/ea
Sold in multiples of 2Â pks for
$9.98
Key Features
Rivet Head Style
Oval
Rivet Body Material
Steel
Fastener Finish
Zinc Plated
Grip Range
0.105 in - 0.135 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSC0405-100
- Zoro #
- G3218397
- UPC #
- -
- Country of Origin
- United States
- Item
- Semi-Tubular Rivet
- Rivet Head Style
- Oval
- Rivet Body Material
- Steel
- Fastener Finish
- Zinc Plated
- Grip Range
- 0.105 in - 0.135 in
- System of Measurement
- Inch
- Head Type
- Dome
- Finish
- Zinc Plated
- Product Type
- Semi-Tubular Rivet
- Material Grade/Class
- Low Carbon
- Material
- Steel
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Rivet Dia.
- 1/16 in
- Rivet Length
- 5/32 in
- Hole Size
- 0.064 in
- Head Height
- 0.017 in
- Head Dia.
- 0.109 in
- Maximum Material Thickness
- 9/64 in
- Head Diameter
- 7/64 in
- Minimum Material Thickness
- 7/64 in
- Maximum Hole Depth
- 0.044 in
- Maximum Hole Diameter
- 0.064 in
- Shank Diameter
- 0.059 in
- Overall Length
- 11/64 in
- Body Length
- 5/32 in
- Wire Rope Length
- 11/64 in
- Length
- 11/64 in
Description
Semi-Tubular Rivet,5/32 In. L,PK100, System of Measurement Inch, Shank Diameter 0.059 in, Overall Length 11/64 in, Product Type Semi-Tubular Rivet, Material Steel, Material Grade/Class Low Carbon, Finish Zinc Plated, Head Type Dome, Head Diameter 7/64 in, Head Height 0.017 in, Maximum Hole Diameter 0.064 in, Maximum Material Thickness 9/64 in, Minimum Material Thickness 7/64 in, Body Length 5/32 in, Maximum Hole Depth 0.044 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.