Shop ZORO SELECT
See all product information
Create Account
Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 5/8 in L, Stainless Steel Body, 25 PK
- Mfr # 1HEG2
- Zoro # G3320222
product price:Â
$
8.39
/pk of 25, $0.34/ea
Key Features
Rivet Head Style
Oval
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
Grip Range
0.443 in - 0.505 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1HEG2
- Zoro #
- G3320222
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Semi-Tubular Rivet
- Rivet Head Style
- Oval
- Rivet Body Material
- Stainless Steel
- Fastener Finish
- Plain
- Grip Range
- 0.443 in - 0.505 in
- System of Measurement
- Inch
- Material Grade/Class
- 300
- Product Type
- Semi-Tubular Rivet
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Material
- Stainless Steel
- Head Type
- Dome
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Rivet Dia.
- 1/4 in
- Rivet Length
- 5/8 in
- Hole Size
- 0.266 in
- Head Dia.
- 0.437 in
- Head Height
- 0.078 in
- Maximum Material Thickness
- 1/2 in
- Minimum Material Thickness
- 7/16 in
- Shank Diameter
- 0.25 in
- Maximum Hole Diameter
- 0.266 in
- Head Diameter
- 7/16 in
- Body Length
- 5/8 in
- Overall Length
- 5/8 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Semi-Tubular Rivet,5/8 In. L,0.25 In. dia,PK25, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 5/8 in, Product Type Semi-Tubular Rivet, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Head Type Dome, Head Diameter 7/16 in, Head Height 0.078 in, Maximum Hole Diameter 0.266 in, Maximum Material Thickness 1/2 in, Minimum Material Thickness 7/16 in, Body Length 5/8 in, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.