Shop ZORO SELECT
See all product information
Create Account
Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/16 in L, Stainless Steel Body, 50 PK
- Mfr # 1HED2
- Zoro # G2732326
product price:Â
$
9.19
/pk of 50, $0.18/ea
Key Features
Rivet Head Style
Oval
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
Grip Range
0.098 in - 0.129 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1HED2
- Zoro #
- G2732326
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Semi-Tubular Rivet
- Rivet Head Style
- Oval
- Rivet Body Material
- Stainless Steel
- Fastener Finish
- Plain
- Grip Range
- 0.098 in - 0.129 in
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Head Type
- Dome
- Finish
- Plain
- Product Type
- Semi-Tubular Rivet
- Material Grade/Class
- 300
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Rivet Dia.
- 1/8 in
- Rivet Length
- 3/16 in
- Head Height
- 0.034 in
- Hole Size
- 0.129 in
- Head Dia.
- 0.218 in
- Minimum Material Thickness
- 3/32 in
- Shank Diameter
- 0.125 in
- Overall Length
- 3/16 in
- Maximum Material Thickness
- 3/16 in
- Maximum Hole Diameter
- 0.129 in
- Head Diameter
- 7/32 in
- Body Length
- 3/16 in
- Wire Rope Length
- 3/16 in
- Length
- 3/16 in
Description
Semi-Tubular Rivet,3/16 In. L,PK50, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 3/16 in, Product Type Semi-Tubular Rivet, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Head Type Dome, Head Diameter 7/32 in, Head Height 0.034 in, Maximum Hole Diameter 0.129 in, Maximum Material Thickness 3/16 in, Minimum Material Thickness 3/32 in, Body Length 3/16 in, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.