Shop ZORO SELECT
See all product information
Create Account
Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/32 in L, Steel Body, 100 PK
- Mfr # 1HBN7
- Zoro # G2511993
product price:Â
$
7.39
/pk of 100, $0.07/ea
Key Features
Rivet Head Style
Oval
Rivet Body Material
Steel
Fastener Finish
Zinc Plated
Grip Range
0.067 in - 0.098 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1HBN7
- Zoro #
- G2511993
- UPC #
- -
- Country of Origin
- United States
- Item
- Semi-Tubular Rivet
- Rivet Head Style
- Oval
- Rivet Body Material
- Steel
- Fastener Finish
- Zinc Plated
- Grip Range
- 0.067 in - 0.098 in
- System of Measurement
- Inch
- Material Grade/Class
- Low Carbon
- Head Type
- Dome
- Finish
- Zinc Plated
- Product Type
- Semi-Tubular Rivet
- Material
- Steel
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Rivet Dia.
- 1/8 in
- Rivet Length
- 5/32 in
- Head Height
- 0.034 in
- Head Dia.
- 0.218 in
- Hole Size
- 0.129 in
- Maximum Material Thickness
- 63/64 in
- Head Diameter
- 7/32 in
- Body Length
- 5/32 in
- Minimum Material Thickness
- 43/64 in
- Overall Length
- 5/32 in
- Shank Diameter
- 0.125 in
- Maximum Hole Diameter
- 0.129 in
- Wire Rope Length
- 5/32 in
- Length
- 5/32 in
Description
Semi-Tubular Rivet,5/32 In. L,PK100, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 5/32 in, Product Type Semi-Tubular Rivet, Material Steel, Material Grade/Class Low Carbon, Finish Zinc Plated, Head Type Dome, Head Diameter 7/32 in, Head Height 0.034 in, Maximum Hole Diameter 0.129 in, Maximum Material Thickness 63/64 in, Minimum Material Thickness 43/64 in, Body Length 5/32 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.