Shop ZORO SELECT
See all product information
Create Account
Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/16 in L, Stainless Steel Body, 100 PK
- Mfr # TFC0606-100
- Zoro # G3063514
product price:Â
$
11.19
/pk of 100, $0.11/ea
Key Features
Rivet Head Style
Oval
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
Grip Range
0.120 in - 0.149 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TFC0606-100
- Zoro #
- G3063514
- UPC #
- -
- Country of Origin
- United States
- Item
- Semi-Tubular Rivet
- Rivet Head Style
- Oval
- Rivet Body Material
- Stainless Steel
- Fastener Finish
- Plain
- Grip Range
- 0.120 in - 0.149 in
- System of Measurement
- Inch
- Material Grade/Class
- 300
- Material
- Stainless Steel
- Manufacturer Location
- Made in USA*
- Head Type
- Dome
- Finish
- Plain
- Product Type
- Semi-Tubular Rivet
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Rivet Dia.
- 3/32 in
- Rivet Length
- 3/16 in
- Head Dia.
- 0.147 in
- Head Height
- 0.023 in
- Hole Size
- 0.096 in
- Overall Length
- 13/64 in
- Head Diameter
- 9/64 in
- Maximum Hole Diameter
- 0.096 in
- Minimum Material Thickness
- 1/8 in
- Maximum Material Thickness
- 5/32 in
- Shank Diameter
- 0.087 in
- Maximum Hole Depth
- 0.064 in
- Body Length
- 3/16 in
- Wire Rope Length
- 13/64 in
- Length
- 13/64 in
Description
Semi-Tubular Rivet,3/16 In. L,PK100, System of Measurement Inch, Shank Diameter 0.087 in, Overall Length 13/64 in, Product Type Semi-Tubular Rivet, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Head Type Dome, Head Diameter 9/64 in, Head Height 0.023 in, Maximum Hole Diameter 0.096 in, Maximum Material Thickness 5/32 in, Minimum Material Thickness 1/8 in, Body Length 3/16 in, Maximum Hole Depth 0.064 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.