Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 7/16 in L, Steel Body, 100 PK
- Mfr # 1HBR8
- Zoro # G2595424
product price:Â
$
6.69
/pk of 100, $0.07/ea
Key Features
Rivet Head Style
Truss
Rivet Body Material
Steel
Fastener Finish
Zinc Plated
Grip Range
0.307 in - 0.347 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1HBR8
- Zoro #
- G2595424
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Semi-Tubular Rivet
- Rivet Head Style
- Truss
- Rivet Body Material
- Steel
- Fastener Finish
- Zinc Plated
- Grip Range
- 0.307 in - 0.347 in
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Low Carbon
- Material
- Steel
- Finish
- Zinc Plated
- Product Type
- Semi-Tubular Rivet
- Head Type
- Dome
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Rivet Dia.
- 3/16 in
- Rivet Length
- 7/16 in
- Head Dia.
- 0.375 in
- Head Height
- 0.06 in
- Hole Size
- 0.201 in
- Maximum Material Thickness
- 11/32 in
- Minimum Material Thickness
- 5/16 in
- Overall Length
- 7/16 in
- Head Diameter
- 3/8 in
- Maximum Hole Diameter
- 0.201 in
- Body Length
- 7/16 in
- Shank Diameter
- 0.1875 in
- Wire Rope Length
- 7/16 in
- Length
- 7/16 in
Description
Semi-Tubular Rivet,7/16 In. L,PK100, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 7/16 in, Product Type Semi-Tubular Rivet, Material Steel, Material Grade/Class Low Carbon, Finish Zinc Plated, Head Type Dome, Head Diameter 3/8 in, Head Height 0.06 in, Maximum Hole Diameter 0.201 in, Maximum Material Thickness 11/32 in, Minimum Material Thickness 5/16 in, Body Length 7/16 in, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.