Shop ZORO SELECT
See all product information
Create Account
Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/8 in L, Stainless Steel Body, 50 PK
- Mfr # TFC0912.0-50
- Zoro # G2859446
product price:Â
$
8.29
/pk of 50, $0.17/ea
Key Features
Rivet Head Style
Truss
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
Grip Range
0.275 in - 0.305 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TFC0912.0-50
- Zoro #
- G2859446
- UPC #
- -
- Country of Origin
- United States
- Item
- Semi-Tubular Rivet
- Rivet Head Style
- Truss
- Rivet Body Material
- Stainless Steel
- Fastener Finish
- Plain
- Grip Range
- 0.275 in - 0.305 in
- System of Measurement
- Inch
- Manufacturer Location
- Made in USA*
- Finish
- Plain
- Head Type
- Dome
- Material Grade/Class
- 300
- Product Type
- Semi-Tubular Rivet
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Rivet Dia.
- 9/64 in
- Rivet Length
- 3/8 in
- Head Dia.
- 0.312 in
- Head Height
- 0.04 in
- Hole Size
- 0.156 in
- Maximum Hole Diameter
- 0.156 in
- Maximum Material Thickness
- 5/16 in
- Head Diameter
- 5/16 in
- Minimum Material Thickness
- 9/32 in
- Overall Length
- 27/64 in
- Shank Diameter
- 0.143 in
- Body Length
- 3/8 in
- Maximum Hole Depth
- 0.106 in
- Wire Rope Length
- 27/64 in
- Length
- 27/64 in
Description
Semi-Tubular Rivet,3/8 In. L,.143 In. dia,PK50, System of Measurement Inch, Shank Diameter 0.143 in, Overall Length 27/64 in, Product Type Semi-Tubular Rivet, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Height 0.04 in, Maximum Hole Diameter 0.156 in, Maximum Material Thickness 5/16 in, Minimum Material Thickness 9/32 in, Body Length 3/8 in, Maximum Hole Depth 0.106 in, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.