Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Brass Body, 100 PK
Mfr # 1HBW4
Zoro # G2906811
product price:Â $10.85
/pk 100, $0.11/eaKey Features
Rivet Head Style
Truss
Rivet Body Material
Brass
Fastener Finish
Plain
Grip Range
0.212 in - 0.242 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1HBW4
Zoro #
G2906811
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Rivet Dia.
9/64 in
Rivet Length
5/16 in
Head Dia.
0.312 in
Hole Size
0.156 in
Head Height
0.004 in
Overall Length
5/16 in
Maximum Hole Diameter
0.156 in
Shank Diameter
0.1407 in
Minimum Material Thickness
7/32 in
Maximum Material Thickness
15/64 in
Body Length
5/16 in
Head Diameter
5/16 in
Details
Item
Semi-Tubular Rivet
Rivet Head Style
Truss
Rivet Body Material
Brass
Fastener Finish
Plain
Grip Range
0.212 in - 0.242 in
System of Measurement
Inch
Material
Brass
Finish
Plain
Head Type
Dome
Product Type
Semi-Tubular Rivet
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Description
Semi-Tubular Rivet,5/16 In. L,PK100, System of Measurement Inch, Shank Diameter 0.1407 in, Overall Length 5/16 in, Product Type Semi-Tubular Rivet, Material Brass, Material Grade/Class Ungraded, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Height 0.004 in, Maximum Hole Diameter 0.156 in, Maximum Material Thickness 15/64 in, Minimum Material Thickness 7/32 in, Body Length 5/16 in, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.