Sensor Gypsom 4.5 Inx8.5 Inx12.25 In, PK4
Mfr # 222102
Zoro # G4698337
product price: $94.99
/pk 4, $23.75/ea
Free Shipping & Returns
Key Features
Overall Length
4 1/2 in
Overall Width
8 1/2 in
Overall Height
12 1/4 in
Product Type
Sensor Gypsom
Compatible Product Type
Test Instruments
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
222102
Zoro #
G4698337
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 1/2 in
Overall Width
8 1/2 in
Overall Height
12 1/4 in
Details
Item
Sensor Gypsom
Product Type
Sensor Gypsom
Compatible Product Type
Test Instruments
Description
Sensor Gypsom, Compatible Product Type Test Instruments, Product Type Sensor Gypsom, Overall Length 4 1/2 in, Overall Height 12 1/4 in, Overall Width 8 1/2 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.