Zoro Homepage

Separator

  • Mfr # F354F

  • Zoro # G8682405


product price: $61.79
/ea

Key Features

Fits Brand
Arrow
Maximum Flow Rate
100 cfm
Minimum Operating Temperature
40 Degrees F
Air Inlet Size
1/2 in
Maximum Operating Pressure
150 psia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F354F
Zoro #
G8682405
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Item
Oil and Water Separator
Fits Brand
Arrow
Maximum Flow Rate
100 cfm
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
150 psia
Maximum Operating Temperature
120 Degrees F

Description

Oil and Water Separator, Maximum Flow Rate 100 cfm, Air Inlet Size 1/2 in, Air Outlet Size 1/2 in, Maximum Operating Pressure 150 psia, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.