Zoro Homepage

Separatory Funnel, 1000mL,

  • Mfr # CG-1742-06

  • Zoro # G5997187


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem Length - English
2.953 in
Stem Length - Metric
75 mm
Labware Height - English
14.8 in
Labware Height - Metric
376 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1742-06
Zoro #
G5997187
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
2.953 in
Stem Length - Metric
75 mm
Labware Height - English
14.8 in
Labware Height - Metric
376 mm
Stopcock Plug Size
4mm
Stem Length Below Stopcock
75mm
Overall Height - Metric
376 mm
Funnel Maximum Outside Diameter - Metric
36.32 mm
Funnel Top Inside Diameter - Metric
23 mm
Joint Size
#27

Details

Laboratory Funnel Type
Separatory
Labware Capacity - English
33.8 oz
Labware Capacity - Metric
1,000 mL
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Shape
Squibb-style conical-shaped
Autoclavable
Yes
Labware Clarity
Transparent
Finish
Unfinished
Capacity
1000mL
Labware Body Color
Clear
Funnel Max OD
36.32 mm
Item
Separatory Funnel
Special Features
Complete with #27 Outer Stopper Neck
Funnel Top ID
23 mm
Stopcock Material
PTFE
For Use With
Liquids
Closure Material
PTFE
Includes Closure
Yes
Funnel Material
Borosilicate Glass
Clarity
Transparent
Body Material
Glass
USP Specification
Type I
Body Color
Clear
Product Type
Separatory Funnel
Capacity - English
33.81 fl oz
Capacity - Metric
1 L
Basic Material
Glass

Description

Separatory Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 23 mm, Capacity - English 33.81 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 75 mm, Capacity - Metric 1 L, Funnel Maximum Outside Diameter - Metric 36.32 mm, Includes Closure Yes, Overall Height - Metric 376 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.