Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Separatory Funnel, 125mL, 14/20 Joint Size

  • Mfr # CG-1743-09

  • Zoro # G6013113


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem Length - English
1.969 in
Stem Length - Metric
50 mm
Labware Height - English
10.28 in
Labware Height - Metric
261 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1743-09
Zoro #
G6013113
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
1.969 in
Stem Length - Metric
50 mm
Labware Height - English
10.28 in
Labware Height - Metric
261 mm
Stopcock Plug Size
2mm
Stem Length Below Stopcock
50mm
Funnel Top Inside Diameter - Metric
14 mm
Funnel Maximum Outside Diameter - Metric
22.04 mm
Overall Height - Metric
261 mm
Joint Size
14/20

Details

Laboratory Funnel Type
Separatory
Labware Capacity - English
4.23 oz
Labware Capacity - Metric
125 mL
Labware Basic Material
Glass
Stopcock Material
PTFE
For Use With
Liquids
Labware Body Material
Type I Borosilicate Glass
Autoclavable
Yes
Item
Separatory Funnel
Funnel Top ID
14 mm
Capacity
125ml
Shape
Squibb-style conical-shaped
Specification
14/20 Joint Size
Funnel Max OD
22.04 mm
Finish
Unfinished
Labware Body Color
Clear
Labware Clarity
Transparent
Closure Material
PTFE
Funnel Material
Borosilicate Glass
Includes Closure
Yes
Basic Material
Glass
USP Specification
Type I
Body Material
Glass
Capacity - English
4.23 fl oz
Body Color
Clear
Clarity
Transparent
Capacity - Metric
125 mL
Product Type
Separatory Funnel

Description

Separatory Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 14 mm, Capacity - English 4.23 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 50 mm, Capacity - Metric 125 mL, Funnel Maximum Outside Diameter - Metric 22.04 mm, Includes Closure Yes, Overall Height - Metric 261 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.