Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Separatory Funnel, 125mL, 19/22 Joint Size

  • Mfr # CG-1743-51

  • Zoro # G6041174


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem Length - English
2.087 in
Stem Length - Metric
53 mm
Labware Height - English
7.8 in
Labware Height - Metric
198 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1743-51
Zoro #
G6041174
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
2.087 in
Stem Length - Metric
53 mm
Labware Height - English
7.8 in
Labware Height - Metric
198 mm
Stem Length Below Stopcock
53mm
Stopcock Plug Size
2mm
Overall Height - Metric
198 mm
Funnel Top Inside Diameter - Metric
19 mm
Funnel Maximum Outside Diameter - Metric
27.5 mm
Joint Size
19/22

Details

Laboratory Funnel Type
Separatory
Labware Capacity - English
4.23 oz
Labware Capacity - Metric
125 mL
Labware Basic Material
Glass
Labware Clarity
Transparent
Finish
Unfinished
Funnel Top ID
19 mm
Autoclavable
Yes
Item
Separatory Funnel
For Use With
Liquids
Capacity
125ml
Stopcock Material
PTFE
Specification
19/22 Joint Size
Funnel Max OD
27.5 mm
Labware Body Material
Type I Borosilicate Glass
Labware Body Color
Clear
Shape
Squibb-style conical-shaped
Funnel Material
Borosilicate Glass
Basic Material
Glass
Body Color
Clear
Body Material
Glass
USP Specification
Type I
Product Type
Separatory Funnel
Clarity
Transparent
Capacity - Metric
125 mL
Capacity - English
4.23 fl oz

Description

Separatory Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 19 mm, Capacity - English 4.23 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 53 mm, Capacity - Metric 125 mL, Funnel Maximum Outside Diameter - Metric 27.5 mm, Overall Height - Metric 198 mm, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.