Zoro Homepage

Separatory Funnel, 125mL,

  • Mfr # CG-1742-03

  • Zoro # G5866357


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem Length - English
2.717 in
Stem Length - Metric
69 mm
Labware Height - English
8.74 in
Labware Height - Metric
222 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1742-03
Zoro #
G5866357
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
2.717 in
Stem Length - Metric
69 mm
Labware Height - English
8.74 in
Labware Height - Metric
222 mm
Stopcock Plug Size
2mm
Stem Length Below Stopcock
69mm
Funnel Top Inside Diameter - Metric
19 mm
Joint Size
#22
Funnel Maximum Outside Diameter - Metric
28.99 mm
Overall Height - Metric
222 mm

Details

Laboratory Funnel Type
Separatory
Labware Capacity - English
4.23 oz
Labware Capacity - Metric
125 mL
Labware Basic Material
Glass
Item
Separatory Funnel
Labware Body Color
Clear
Capacity
125ml
Special Features
Complete with #22 Outer Stopper Neck
Labware Body Material
Type I Borosilicate Glass
For Use With
Liquids
Shape
Squibb-style conical-shaped
Finish
Unfinished
Stopcock Material
PTFE
Funnel Max OD
28.99 mm
Autoclavable
Yes
Labware Clarity
Transparent
Funnel Top ID
19 mm
Closure Material
PTFE
Includes Closure
Yes
Funnel Material
Borosilicate Glass
USP Specification
Type I
Capacity - English
4.23 fl oz
Body Material
Glass
Clarity
Transparent
Capacity - Metric
125 mL
Body Color
Clear
Basic Material
Glass
Product Type
Separatory Funnel

Description

Separatory Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 19 mm, Capacity - English 4.23 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 69 mm, Capacity - Metric 125 mL, Funnel Maximum Outside Diameter - Metric 28.99 mm, Includes Closure Yes, Overall Height - Metric 222 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.