Zoro Homepage

Separatory Funnel, 2000mL,

  • Mfr # CG-1742-07

  • Zoro # G5874626


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem Length - English
2.953 in
Stem Length - Metric
75 mm
Labware Height - English
18.94 in
Labware Height - Metric
481 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1742-07
Zoro #
G5874626
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
2.953 in
Stem Length - Metric
75 mm
Labware Height - English
18.94 in
Labware Height - Metric
481 mm
Stem Length Below Stopcock
75mm
Stopcock Plug Size
6mm
Funnel Top Inside Diameter - Metric
34 mm
Funnel Maximum Outside Diameter - Metric
48.05 mm
Joint Size
#38
Overall Height - Metric
481 mm

Details

Laboratory Funnel Type
Separatory
Labware Capacity - English
67.6 oz
Labware Capacity - Metric
2,000 mL
Labware Basic Material
Glass
Shape
Squibb-style conical-shaped
Finish
Unfinished
Item
Separatory Funnel
Funnel Top ID
34 mm
For Use With
Liquids
Labware Body Material
Type I Borosilicate Glass
Capacity
2000mL
Special Features
Complete with #38 Outer Stopper Neck
Funnel Max OD
48.05 mm
Labware Body Color
Clear
Stopcock Material
PTFE
Labware Clarity
Transparent
Autoclavable
Yes
Includes Closure
Yes
Closure Material
PTFE
Funnel Material
Borosilicate Glass
Product Type
Separatory Funnel
USP Specification
Type I
Basic Material
Glass
Capacity - English
67.62 fl oz
Body Color
Clear
Capacity - Metric
2 L
Clarity
Transparent
Body Material
Glass

Description

Separatory Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 34 mm, Capacity - English 67.62 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 75 mm, Capacity - Metric 2 L, Funnel Maximum Outside Diameter - Metric 48.05 mm, Includes Closure Yes, Overall Height - Metric 481 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.