Zoro Homepage

Separatory Funnel, 250mL,

  • Mfr # CG-1742-04

  • Zoro # G5865176


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem Length - English
2.953 in
Stem Length - Metric
75 mm
Labware Height - English
12.2 in
Labware Height - Metric
310 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1742-04
Zoro #
G5865176
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
2.953 in
Stem Length - Metric
75 mm
Labware Height - English
12.2 in
Labware Height - Metric
310 mm
Stem Length Below Stopcock
75mm
Stopcock Plug Size
4mm
Joint Size
#22
Overall Height - Metric
310 mm
Funnel Maximum Outside Diameter - Metric
29.06 mm
Funnel Top Inside Diameter - Metric
19 mm

Details

Laboratory Funnel Type
Separatory
Labware Capacity - English
8.45 oz
Labware Capacity - Metric
250 mL
Labware Basic Material
Glass
Labware Body Color
Clear
Stopcock Material
PTFE
For Use With
Liquids
Labware Body Material
Type I Borosilicate Glass
Special Features
Complete with #22 Outer Stopper Neck
Shape
Squibb-style conical-shaped
Item
Separatory Funnel
Funnel Max OD
29.06 mm
Finish
Unfinished
Capacity
250ml
Labware Clarity
Transparent
Autoclavable
Yes
Funnel Top ID
19 mm
Includes Closure
Yes
Closure Material
PTFE
Funnel Material
Borosilicate Glass
Body Color
Clear
Body Material
Glass
Clarity
Transparent
Capacity - English
8.45 fl oz
USP Specification
Type I
Basic Material
Glass
Product Type
Separatory Funnel
Capacity - Metric
250 mL

Description

Separatory Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 19 mm, Capacity - English 8.45 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 75 mm, Capacity - Metric 250 mL, Funnel Maximum Outside Diameter - Metric 29.06 mm, Includes Closure Yes, Overall Height - Metric 310 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.