Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Separatory Funnel, 250mL,

  • Mfr # CG-1747-04

  • Zoro # G5936585


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem Length - English
2.953 in
Stem Length - Metric
75 mm
Labware Height - English
12.2 in
Labware Height - Metric
310 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1747-04
Zoro #
G5936585
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
2.953 in
Stem Length - Metric
75 mm
Labware Height - English
12.2 in
Labware Height - Metric
310 mm
Stem Length Below Stopcock
75mm
Stopcock Plug Size
4mm
Overall Height - Metric
310 mm
Joint Size
#22
Funnel Top Inside Diameter - Metric
18.4 mm
Funnel Maximum Outside Diameter - Metric
29.06 mm

Details

Laboratory Funnel Type
Separatory
Labware Capacity - English
8.45 oz
Labware Capacity - Metric
250 mL
Labware Basic Material
Glass
Capacity
250ml
Autoclavable
Yes
Labware Clarity
Transparent
Item
Separatory Funnel
Stopcock Material
PTFE
Special Features
Complete with #22 PE Stopper
Labware Body Material
Type I Borosilicate Glass
For Use With
Liquids
Finish
Unfinished
Labware Body Color
Clear
Funnel Max OD
29.06 mm
Shape
Squibb-style conical-shaped
Funnel Top ID
18.4 mm
Closure Material
PTFE
Includes Closure
Yes
Funnel Material
Borosilicate Glass
Capacity - English
8.45 fl oz
Capacity - Metric
250 mL
Clarity
Transparent
USP Specification
Type I
Basic Material
Glass
Product Type
Separatory Funnel
Body Material
Glass
Body Color
Clear

Description

Separatory Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 18.4 mm, Capacity - English 8.45 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 75 mm, Capacity - Metric 250 mL, Funnel Maximum Outside Diameter - Metric 29.06 mm, Includes Closure Yes, Overall Height - Metric 310 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.