Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Separatory Funnel, 30mL,

  • Mfr # CG-1742-01

  • Zoro # G5944635


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem Length - English
3.346 in
Stem Length - Metric
85 mm
Labware Height - English
6.54 in
Labware Height - Metric
166 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG-1742-01
Zoro #
G5944635
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
3.346 in
Stem Length - Metric
85 mm
Labware Height - English
6.54 in
Labware Height - Metric
166 mm
Stem Length Below Stopcock
65mm
Stopcock Plug Size
2mm
Funnel Maximum Outside Diameter - Metric
20.78 mm
Joint Size
#13
Funnel Top Inside Diameter - Metric
10.6 mm
Overall Height - Metric
166 mm

Details

Laboratory Funnel Type
Separatory
Labware Capacity - English
1.01 oz
Labware Capacity - Metric
30 mL
Labware Basic Material
Glass
Capacity
30ml
Shape
Squibb-style conical-shaped
Labware Body Color
Clear
Item
Separatory Funnel
Stopcock Material
PTFE
Labware Body Material
Type I Borosilicate Glass
Special Features
Complete with #13 Outer Stopper Neck
Funnel Top ID
10.6 mm
Labware Clarity
Transparent
Funnel Max OD
20.78 mm
Autoclavable
Yes
For Use With
Liquids
Finish
Unfinished
Funnel Material
Borosilicate Glass
Closure Material
PTFE
Includes Closure
Yes
Product Type
Separatory Funnel
USP Specification
Type I
Capacity - Metric
30 mL
Body Color
Clear
Body Material
Glass
Clarity
Transparent
Basic Material
Glass
Capacity - English
1.01 fl oz

Description

Separatory Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 10.6 mm, Capacity - English 1.01 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 85 mm, Capacity - Metric 30 mL, Funnel Maximum Outside Diameter - Metric 20.78 mm, Includes Closure Yes, Overall Height - Metric 166 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.