Zoro Homepage

Separatory Funnel, 30mL,

  • Mfr # CG-1747-01

  • Zoro # G5979617


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem Length - English
2.559 in
Stem Length - Metric
65 mm
Labware Height - English
6.54 in
Labware Height - Metric
166 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1747-01
Zoro #
G5979617
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
2.559 in
Stem Length - Metric
65 mm
Labware Height - English
6.54 in
Labware Height - Metric
166 mm
Stem Length Below Stopcock
65mm
Stopcock Plug Size
2mm
Funnel Top Inside Diameter - Metric
12.6 mm
Overall Height - Metric
166 mm
Funnel Maximum Outside Diameter - Metric
20.78 mm
Joint Size
#13

Details

Laboratory Funnel Type
Separatory
Labware Capacity - English
1.01 oz
Labware Capacity - Metric
30 mL
Labware Basic Material
Glass
For Use With
Liquids
Shape
Squibb-style conical-shaped
Labware Clarity
Transparent
Stopcock Material
PTFE
Funnel Top ID
12.6 mm
Funnel Max OD
20.78 mm
Special Features
Complete with #13 PE Stopper
Labware Body Material
Type I Borosilicate Glass
Finish
Unfinished
Item
Separatory Funnel
Capacity
30ml
Labware Body Color
Clear
Autoclavable
Yes
Funnel Material
Borosilicate Glass
Closure Material
PTFE
Includes Closure
Yes
Capacity - English
1.01 fl oz
Clarity
Transparent
Capacity - Metric
30 mL
USP Specification
Type I
Body Material
Glass
Body Color
Clear
Product Type
Separatory Funnel
Basic Material
Glass

Description

Separatory Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 12.6 mm, Capacity - English 1.01 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 65 mm, Capacity - Metric 30 mL, Funnel Maximum Outside Diameter - Metric 20.78 mm, Includes Closure Yes, Overall Height - Metric 166 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.