Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Separatory Funnel, 60mL,

  • Mfr # CG-1742-02

  • Zoro # G5938581


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem Length - English
2.717 in
Stem Length - Metric
69 mm
Labware Height - English
8.82 in
Labware Height - Metric
224 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1742-02
Zoro #
G5938581
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
2.717 in
Stem Length - Metric
69 mm
Labware Height - English
8.82 in
Labware Height - Metric
224 mm
Stem Length Below Stopcock
69mm
Stopcock Plug Size
2mm
Joint Size
#16
Overall Height - Metric
224 mm
Funnel Maximum Outside Diameter - Metric
23.52 mm
Funnel Top Inside Diameter - Metric
13.6 mm

Details

Laboratory Funnel Type
Separatory
Labware Capacity - English
2.03 oz
Labware Capacity - Metric
60 mL
Labware Basic Material
Glass
For Use With
Liquids
Item
Separatory Funnel
Shape
Squibb-style conical-shaped
Funnel Max OD
23.52 mm
Funnel Top ID
13.6 mm
Labware Body Material
Type I Borosilicate Glass
Special Features
Complete with #16 Outer Stopper Neck
Autoclavable
Yes
Stopcock Material
PTFE
Capacity
60mL
Labware Clarity
Transparent
Labware Body Color
Clear
Finish
Unfinished
Funnel Material
Borosilicate Glass
Closure Material
PTFE
Includes Closure
Yes
Capacity - English
2.03 fl oz
Body Material
Glass
Basic Material
Glass
Product Type
Separatory Funnel
Capacity - Metric
60 mL
USP Specification
Type I
Clarity
Transparent
Body Color
Clear

Description

Separatory Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 13.6 mm, Capacity - English 2.03 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 69 mm, Capacity - Metric 60 mL, Funnel Maximum Outside Diameter - Metric 23.52 mm, Includes Closure Yes, Overall Height - Metric 224 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.