Serrated Lock Nut, #10-24, 316 Stainless Steel, Not Graded, Plain, 10 PK

  • Mfr # U55108.019.0001

  • Zoro # G2527528


product price: $3.89
/pk 10, $0.39/ea

Key Features

Hex Type
Flange Hex
Lock Type
Serrated
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55108.019.0001
Zoro #
G2527528
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Hex Width
3/8 in
Flange Dia.
0.5 in
Flange Diameter
0.5 in
Dia./Thread Size
#10-24
Width Across Flats
3/8 in

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
IFI-145
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Small Pack
Material Grade
316
Nut Style
Self Locking Flange Nut - Serrated
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Fastener Thread Type
UNC (Coarse)
Type
Self Locking Flange Nut
Basic Material
Stainless Steel
Nut Standards
IFI-145

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size #10-24, Hex Width 3/8 in, Hex Height 1/8 in, Lock Type Serrated, Dimensional Standards IFI-145, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.5 in, Flange Thickness 0.03 in, Pack Size Small Pack, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.