Serrated Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 29/64 in Ht, 800 PK

  • Mfr # HFNI20500-800P

  • Zoro # G8406483


product price:  $154.99
/pk 800, $0.19/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-13
Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HFNI20500-800P
Zoro #
G8406483
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Hex Height
29/64 in
Hex Width
3/4 in
Flange Dia.
1.0313 in
Flange Thickness
0.05"
Flange Diameter
1.031 in
Nut Height
29/64 in
Dia./Thread Size
1/2"-13
Width Across Flats
3/4 in

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Pack Size
Bulk Pack
Finish Type
Zinc Plated
Rockwell Hardness
C40 max. Surface
Bolt Compatibility
Grade 2
Material Type
Steel
Basic Material
Steel
Fastener Thread Direction
Right Hand
Type
Self Locking Flange Nut - Serrated
Nut Standards
IFI-100/107
Material Grade
Grade 2
Fastener Finish
Zinc Plated
Nut Style
Self Locking Flange Nut - Serrated
Fastener Thread Type
UNC (Coarse)

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 29/64 in, Lock Type Serrated, Dimensional Standards IFI-100/107, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 1.031 in, Flange Thickness 0.05 In., Pack Size Bulk Pack, Rockwell Hardness C40 max. Surface, Package Quantity 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.