Serrated Lock Nut, 3/4"-10, Steel, Grade 8, Phosphate and Oil, 10 PK

  • Mfr # U12470.075.0001

  • Zoro # G2527570


product price:  $23.59
/pk 10, $2.36/ea

Key Features

Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade 8
Finish
Phosphate and Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U12470.075.0001
Zoro #
G2527570
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Flange Dia.
1.5 in
Flange Diameter
1.5 in
Dia./Thread Size
3/4"-10

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade 8
Finish
Phosphate and Oil
Standards
IFI-145
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Small Pack
Nut Standards
IFI-145
Nut Style
Self Locking Flange Nut - Serrated
Fastener Thread Type
UNC (Coarse)
Basic Material
Steel
Type
Self Locking Flange Nut
Fastener Finish
Black Oxide
Fastener Thread Direction
Right Hand
Material Grade
Grade 8

Description

Lock Nut, Finish Phosphate and Oil, Material Steel, Material Grade/Class Grade 8, Thread Size 3/4 In.-10, Hex Width 1 3/32 in, Hex Height 29/64 in, Lock Type Serrated, Dimensional Standards IFI-145, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 1.5 in, Flange Thickness 0.06 in, Pack Size Small Pack, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.