CAD Drawings

Download CAD Files

Serrated Lock Nut, 3/8"-16, Steel, Grade 8, Phosphate and Oil, 11/32 in Ht, 100 PK

  • Mfr # U12470.037.0001

  • Zoro # G2527607

CAD Available

product price:  $28.79
/pk 100, $0.29/ea

Key Features

CAD Drawing
Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade 8
Finish
Phosphate and Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U12470.037.0001
Zoro #
G2527607
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Hex Height
11/32 in
Hex Width
9/16 in
Flange Dia.
0.75 in
Flange Diameter
0.75 in
Flange Thickness
0.04 in
Dia./Thread Size
3/8"-16

Details

CAD Available
Yes
Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade 8
Finish
Phosphate and Oil
Standards
IFI-145; SAE J995; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Made in North America
No
REACH Compliant
Yes
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Color
Silver
RoHS Compliant
Yes
Removable
Yes
Rockwell Hardness
32HRC
Material Quality Standards
SAE J995
Fastener Finish
Black Oxide
Type
Self Locking Flange Nut
Nut Standards
IFI-145
Fastener Thread Type
UNC (Coarse)
Basic Material
Steel
Nut Style
Self Locking Flange Nut - Serrated
Fastener Thread Direction
Right Hand
Material Grade
Grade 8
Insert Material
Steel

Description

Lock Nut, Finish Phosphate and Oil, Material Steel, Material Grade/Class Grade 8, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 11/32 in, Lock Type Serrated, Dimensional Standards IFI-145, Material Quality Standards SAE J995, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Color Silver, Flange Diameter 0.75 in, Flange Thickness 0.04 in, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.