Serrated Lock Nut, 5/16"-18, Steel, Grade 8, Phosphate and Oil, 9/32 in Ht, 100 PK

  • Mfr # U12470.031.0001

  • Zoro # G2527616


product price:  $23.59
/pk 100, $0.24/ea

Key Features

Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade 8
Finish
Phosphate and Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U12470.031.0001
Zoro #
G2527616
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Hex Height
9/32 in
Hex Width
1/2 in
Flange Dia.
0.68 in
Flange Thickness
0.04 in
Flange Diameter
0.68 in
Width Across Flats
1/2 in
Dia./Thread Size
5/16"-18

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade 8
Finish
Phosphate and Oil
Standards
IFI-145; SAE J995; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
RoHS Compliant
Yes
Pack Size
Small Pack
Made in North America
No
Color
Silver
Manufacturer Location
Globally Sourced
Removable
Yes
REACH Compliant
Yes
Rockwell Hardness
32HRC
Nut Standards
IFI-145
Basic Material
Steel
Nut Style
Self Locking Flange Nut - Serrated
Insert Material
Steel
Fastener Thread Type
UNC (Coarse)
Type
Self Locking Flange Nut
Material Grade
Grade 8
Material Quality Standards
SAE J995
Fastener Thread Direction
Right Hand
Fastener Finish
Black Oxide

Description

Lock Nut, Finish Phosphate and Oil, Material Steel, Material Grade/Class Grade 8, Thread Size 5/16 In.-18, Hex Width 1/2 in, Hex Height 9/32 in, Lock Type Serrated, Dimensional Standards IFI-145, Material Quality Standards SAE J995, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Color Silver, Flange Diameter 0.68 in, Flange Thickness 0.04 in, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.