Serrated Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 11/64 in Ht, 50 PK

  • Mfr # U51108.013.0001

  • Zoro # G2527546


product price:  $7.29
/pk 50, $0.15/ea

Key Features

Thread Size
#6-32
Hex Type
Flange Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51108.013.0001
Zoro #
G2527546
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Hex Height
11/64 in
Flange Dia.
0.422 in
Flange Diameter
0.422 in
Dia./Thread Size
#6-32

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
IFI-145
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Small Pack
Nut Standards
IFI-145
Material Grade
18-8
Nut Style
Self Locking Flange Nut - Serrated
Basic Material
Stainless Steel
Fastener Finish
Plain
Fastener Thread Type
UNC (Coarse)
Type
Self Locking Flange Nut
Fastener Thread Direction
Right Hand

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #6-32, Hex Width 5/16 in, Hex Height 11/64 in, Lock Type Serrated, Dimensional Standards IFI-145, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.422 in, Flange Thickness 0.02 in, Pack Size Small Pack, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.