Serrated Lock Nut, #6-32, Steel, Grade A, Zinc Plated, 11/64 in Ht, 100 PK

  • Mfr # U11610.013.0001

  • Zoro # G3391538


product price:  $4.29
/pk 100, $0.04/ea

Key Features

Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U11610.013.0001
Zoro #
G3391538
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Hex Height
11/64 in
Hex Width
5/16 in
Flange Dia.
0.422 in
Flange Diameter
0.422 in
Width Across Flats
5/16 in
Nut Height
11/64 in
Dia./Thread Size
#6-32

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.16.4
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Small Pack
Fastener Thread Direction
Right Hand
Nut Style
Self Locking Flange Nut - Serrated
Material Grade
Grade A
Dimensional Standards
ASME B18.16.4
Fastener Finish
Zinc Plated
Nut Standards
ASME B18.16.4
Fastener Thread Type
UNC (Coarse)
Basic Material
Steel
Type
Self Locking Flange Nut

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade A, Thread Size #6-32, Hex Width 5/16 in, Hex Height 11/64 in, Lock Type Serrated, Dimensional Standards ASME B18.16.4, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.422 in, Pack Size Small Pack, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.