Serrated Lock Nut, 7/16"-20, Steel, Grade A, Zinc Plated, 17/64 in Ht, 50 PK

  • Mfr # 4CAN6

  • Zoro # G3435397


product price:  $12.25
/pk 50, $0.25/ea

Key Features

Hex Type
Swivel Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CAN6
Zoro #
G3435397
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-20
Hex Height
17/64 in
Hex Width
11/16 in
Flange Dia.
0.9375 in
Flange Thickness
0.04 in
Flange Diameter
0.938 in
Nut Height
25/64 in
Dia./Thread Size
7/16"-20
Width Across Flats
11/16 in

Details

Item
Lock Nut
Hex Type
Swivel Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME 18.18; ASME B1.1; ASME B18.16.4; ASTM F788; SAE J429
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Resistance Properties
Impact Resistant, Vibration Resistant
Rockwell Hardness
HRC 32 Max (Core), R15N 79 Min (Surface)
Thread Fit
2B
Color
Clear
Pack Size
Small Pack
Fastener Thread Type
UNF (Fine)
Type
Self Locking Flange Nut - Serrated
Fastener Thread Direction
Right Hand
Dimensional Standards
ASME 18.18, ASME B1.1, ASME B18.16.4, SAE J429
Basic Material
Steel
Material Quality Standards
ASTM F788
Fastener Finish
Zinc
Material Grade
Grade 2
Nut Style
Self Locking Flange Nut - Serrated

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade A, Thread Size 7/16 In.-20, Hex Width 11/16 in, Hex Height 17/64 in, Lock Type Serrated, Dimensional Standards ASME 18.18, ASME B1.1, ASME B18.16.4, SAE J429, Material Quality Standards ASTM F788, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Color Clear, Flange Diameter 0.938 in, Flange Thickness 0.04 in, Insert Material Not Applicable, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.