Serrated Lock Nut, 7/8"-9, Steel, Grade A, Zinc Plated, 25/32 in Ht, 10 PK

  • Mfr # U11610.087.0001

  • Zoro # G3391416


product price:  $75.59
/pk 10, $7.56/ea
Free Shipping & Returns

Key Features

Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U11610.087.0001
Zoro #
G3391416
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Hex Height
25/32 in
Hex Width
1 3/16 in
Flange Dia.
1.75 in
Flange Thickness
0.11 in
Flange Diameter
1.75 in
Width Across Flats
1 3/16 in
Nut Height
25/32 in
Dia./Thread Size
7/8"-9

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.16.4
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Removable
Yes
Rockwell Hardness
HR15N 78-90
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
RoHS Compliant
Yes
REACH Compliant
Yes
Color
Silver
Made in North America
No
Nut Standards
ASME B18.16.4.
Fastener Thread Type
UNC (Coarse)
Basic Material
Steel
Nut Style
Self Locking Flange Nut - Serrated
Type
Self Locking Flange Nut
Fastener Thread Direction
Right Hand
Insert Material
Steel
Fastener Finish
Zinc Plated
Material Grade
Grade A
Dimensional Standards
ASME B18.16.4

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade A, Thread Size 7/8 In.-9, Hex Width 1 3/16 in, Hex Height 25/32 in, Lock Type Serrated, Dimensional Standards ASME B18.16.4, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Color Silver, Flange Diameter 1.75 in, Flange Thickness 0.11 in, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.