Serrated Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 14 mm Ht, 50 PK

  • Mfr # M11610.140.0001

  • Zoro # G1941375


product price:  $25.59
/pk 50, $0.51/ea

Key Features

Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M11610.140.0001
Zoro #
G1941375
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-2.00
Hex Height
14 mm
Hex Width
21 mm
Flange Dia.
29.9 mm
Width Across Flats
21.0 mm
Nut Height
14.0 mm
Dia./Thread Size
M14-2.00

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Pack Size
Small Pack
Material Grade
Class 8
Dimensional Standards
D6923
Type
Toothed Flange
Basic Material
Steel
Fastener Thread Direction
Right Hand
Nut Style
Flange Nut - Serrated
Nut Standards
DIN 6923
Fastener Thread Type
Metric
Fastener Finish
Zinc Plated

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 8, Thread Size M14x2.00, Hex Width 21 mm, Hex Height 14 mm, Lock Type Serrated, Dimensional Standards DIN 6923, Material Quality Standards ISO 898-2, System of Measurement Metric, Hex Type Flange Hex, Thread Direction Right Hand, Color Silver, Flange Diameter 29.9 mm, Flange Thickness 2.1 mm, Insert Material Not Applicable, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products