Serrated Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK

  • Mfr # M11610.060.0001

  • Zoro # G1810859


product price: $8.95
/pk 100, $0.09/ea

Key Features

Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M11610.060.0001
Zoro #
G1810859
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Hex Height
6 mm
Hex Width
10 mm
Flange Dia.
14.2 mm
Flange Diameter
14.2 mm
Nut Height
6.0 mm
Dia./Thread Size
M6-1.00
Width Across Flats
10.0 mm

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Pack Size
Small Pack
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc Plated
Material Grade
Class 8
Basic Material
Steel
Type
Toothed Flange
Nut Standards
DIN 6923
Fastener Thread Type
Metric
Nut Style
Flange Nut - Serrated
Dimensional Standards
DIN 6923

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 8, Thread Size M6x1.00, Hex Width 10 mm, Hex Height 6 mm, Lock Type Serrated, Dimensional Standards DIN 6923, System of Measurement Metric, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 14.2 mm, Pack Size Small Pack, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.