Service Cart, 21 3/4x15 1/2, 4 Swivel
Mfr # EABC225131
Zoro # G8386944
product price: $582.99
/ea
Free Shipping & Returns
Key Features
Caster Type
(2) Rigid/(1) Swivel/(1) Swivel with Brake
Load Capacity
350 lb
Color
Brown
Caster Material
Polyurethane
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EABC225131
Zoro #
G8386944
UPC #
099511201020
Country of Origin
United States
Dimensions
Caster Dia.
3 in
Overall Height
32 1/4 in
Shelf Length
21 3/4 in
Shelf Width
15 1/2 in
Overall Length
28 in
Overall Width
16 in
Overall Width (In.)
16
Overall Height (In.)
32-1/4
Shelf Width (In.)
15-1/2
Caster Size (In.)
3
Adjustable Height
No
Description
Service Cart, Overall Length 28 in, Overall Depth 16 in, Folding No, Color Brown, Number of Handles 1, Product Type Service Cart, Adjustable Height No, Maximum Load Capacity 350 lb, Caster Type (1) Swivel w/Brake, (2) Fixed, (2) Swivel, Enclosed/Open/Partially Enclosed Open, Material Plastic, Number of Casters 5, Number of Shelves 3, Overall Height 32 1/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.